Roman Tub Faucet, Antique Brass, Wall Mount

  • Mfr # KS7023GL

  • Zoro # G3107565


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5/8" O.D. Compression, 8-5/16" Spout Reach, Corrosion-Resistant Finish, Dual Lever Handles Meet ADA Guidelines, Designed For Long-Lasting Durability, Easy-to-Clean
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7023GL
Zoro #
G3107565
UPC #
663370528736
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
10.44
Length
13
Item Length (Inch)
13
Item Height (Inch)
4.75
Item Width (Inch)
10.44

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5/8" O.D. Compression, 8-5/16" Spout Reach, Corrosion-Resistant Finish, Dual Lever Handles Meet ADA Guidelines, Designed For Long-Lasting Durability, Easy-to-Clean
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Antique Brass
Material
Brass
Color
Antique Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Handle Material
Metal
Weight
7.95
Handles Included
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Pullout Spray
false
UPC/CUPC Certified
false
Faucet Centers
8-1/16
Handshower Included
No
CEC Certified
false
Hose Included
false
DOE Certified
false
Low Lead Compliant
false
Theme
Traditional
Showerhead Included
No
Drain Included
No
Item Weight (lbs)
7.95
Handle Style
Lever
Pulldown Spray
false
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Prop 65 Label
true
Collection
Georgian
Sidespray
false

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Georgian Roman tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.