Roman Tub Faucet, Antique Brass, Wall Mount

  • Mfr # KS8023BX

  • Zoro # G3090187


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM water flow rate at 80 PSI, Maximum 10-5/8" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8023BX
Zoro #
G3090187
UPC #
663370834554
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
10
Length
11
Item Width (Inch)
10
Item Length (Inch)
11
Item Height (Inch)
3.06

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM water flow rate at 80 PSI, Maximum 10-5/8" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Antique Brass
Connection
1/2"-14 NPT
Number of Handles
2
Material
Brass
Handle Material
Metal
Valve Type
Ceramic Disc Cartridge
Color
Antique Brass
Weight
6.25
DOE Certified
false
Pulldown Spray
false
Hose Included
false
Low Lead Compliant
true
Spout Flow Rate (GPM)
7
Handshower Included
No
UPC/CUPC Certified
false
Drain Included
No
Sidespray
false
CEC Certified
false
Pullout Spray
false
Prop 65 Label
true
Faucet Centers
8
Collection
Metropolitan
Item Weight (lbs)
6.25
Showerhead Flow Rate (GPM)
0
Theme
Modern
Handles Included
true
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Handle Style
Cross

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Metropolitan wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.