Roman Tub Faucet, Black Stainless Steel, Deck Mount

  • Mfr # NB360

  • Zoro # G0863504


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Includes
Lever Handle
Features
Dual Lever Handles, Durable Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB360
Zoro #
G0863504
UPC #
663370277610
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-15/16"
Item Height (Inch)
2.5
Item Length (Inch)
7.75
Item Width (Inch)
4.5

Details

Includes
Lever Handle
Item
Roman Tub Faucet
Features
Dual Lever Handles, Durable Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Black Stainless Steel
Connection
1/2"-14 NPSM
Number of Handles
2
Mounting Hole Center to Center
8" to 24"
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Finish
Black Stainless Steel
Faucet Operation
Standard
Body Material
Brass/Acrylic
Material
Brass;Acrylic
Hose Included
false
DOE Certified
false
Sidespray
false
Theme
Traditional
Low Lead Compliant
false
Drain Included
No
Faucet Centers
8 to 24
Collection
Water Onyx
Prop 65 Label
true
CEC Certified
false
Faucet Holes
3
Handshower Included
No
Item Weight (lbs)
6.82
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Handle Style
Lever
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handles Included
true
Showerhead Included
No
Handshower Flow Rate (GPM)
0

Description

NB360 Roman Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.