Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS1027AL

  • Zoro # G0853406


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1027AL
Zoro #
G0853406
UPC #
663370566516
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Length (Inch)
13
Item Height (Inch)
6.19
Item Width (Inch)
7.94

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Handle Material
Metal
Number of Handles
2
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Satin Brass
Mounting Hole Center to Center
8"
Finish
Brushed Brass
Material
Brass
Faucet Centers
8-1/16
Collection
Heritage
Handles Included
true
CEC Certified
false
Showerhead Included
No
Theme
Traditional
Item Weight (lbs)
8.63
Spout Flow Rate (GPM)
7
Handshower Included
No
Drain Included
No
UPC/CUPC Certified
true
Sidespray
false
Handle Style
Lever
Low Lead Compliant
true
Prop 65 Label
true
DOE Certified
false
Faucet Holes
3
Hose Included
false

Description

KS1027AL Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.