Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS1027AX

  • Zoro # G0853336


product price: $367.19
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1027AX
Zoro #
G0853336
UPC #
663370566523
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Height (Inch)
6.19
Item Length (Inch)
13
Item Width (Inch)
7.94

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Faucet Handle Type
Cross
Faucet Operation
Standard
Number of Handles
2
Handle Material
Metal
Body Material
Brass
Faucet Finish
Satin Brass
Mounting Hole Center to Center
8"
Finish
Brushed Brass
Material
Brass
Item Weight (lbs)
8.63
UPC/CUPC Certified
true
Showerhead Included
No
Faucet Holes
3
Theme
Traditional
Hose Included
false
Handle Style
Cross
Collection
Heritage
Drain Included
No
Faucet Centers
8-1/16
Prop 65 Label
true
Sidespray
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Low Lead Compliant
true
CEC Certified
false
Handles Included
true
DOE Certified
false

Description

KS1027AX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.