Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS1027PX

  • Zoro # G0853415


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Flow Rate
7.0 gpm
Faucet Finish
Satin Brass
ADA Compliant
false
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1027PX
Zoro #
G0853415
UPC #
663370566547
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Height (Inch)
6.19
Item Length (Inch)
13
Item Width (Inch)
7.94

Details

Finish
Brushed Brass
Number of Handles
2
Flow Rate
7.0 gpm
Faucet Finish
Satin Brass
ADA Compliant
false
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Faucet Handle Type
Cross
Number of Holes
2
Mounting Type
Wall Mount
Handle Material
Porcelain
Body Material
Brass
Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Material
Brass
Item Weight (lbs)
8.63
Prop 65 Label
true
Faucet Holes
3
CEC Certified
false
Faucet Centers
8-1/16
Low Lead Compliant
true
Handle Style
Cross
Sidespray
false
UPC/CUPC Certified
true
DOE Certified
false
Handles Included
true
Spout Flow Rate (GPM)
7
Handshower Included
No
Showerhead Included
No
Hose Included
false
Theme
Traditional
Collection
Heritage
Drain Included
No

Description

KS1027PX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.