Shop KINGSTON BRASS

Roman Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS3027AL
  • Zoro # G3101667

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8-1/16" spout projection to accommodate most lavatories, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3027AL
Zoro #
G3101667
UPC #
663370748530
Country of Origin
Taiwan, Province of China
Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8-1/16" spout projection to accommodate most lavatories, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Handle Material
Brass
Number of Handles
2
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
7.35
CEC Certified
false
Drain Included
No
Faucet Holes
3
Low Lead Compliant
false
Pullout Spray
false
Theme
Traditional
UPC/CUPC Certified
false
Handshower Included
No
Faucet Centers
8-1/16
Handles Included
true
Prop 65 Label
true
Collection
Restoration
Spout Flow Rate (GPM)
7
Sidespray
false
Handle Style
Lever
Pulldown Spray
false
Item Weight (lbs)
7.35
DOE Certified
false

Dimensions

Height
2.56
Width
10.31
Depth
10-5/16"
Length
13
Item Height (Inch)
2.56
Item Width (Inch)
10.31
Item Length (Inch)
13

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Restoration two-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.