Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS7027AX

  • Zoro # G0861587


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7027AX
Zoro #
G0861587
UPC #
663370528439
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 3-3/16"
Width
Spout: 2-5/16", Lever: 3-3/16"
Item Length (Inch)
13
Item Height (Inch)
4.75
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Cross
Handle Material
Metal
Faucet Finish
Satin Brass
Mounting Hole Center to Center
8"
Faucet Operation
Standard
Finish
Brushed Brass
Material
Brass
Drain Included
No
Handshower Included
No
Sidespray
false
Prop 65 Label
true
Theme
Traditional
Pullout Spray
false
Handshower Flow Rate (GPM)
0
CEC Certified
false
Showerhead Included
No
Item Weight (lbs)
7.95
Handles Included
true
Collection
English Country
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
DOE Certified
false
Low Lead Compliant
false
UPC/CUPC Certified
false
Pulldown Spray
false
Hose Included
false
Handle Style
Cross
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16

Description

KS7027AX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.