Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS7027BPL

  • Zoro # G0861824


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7027BPL
Zoro #
G0861824
UPC #
663370528460
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Length (Inch)
13
Item Height (Inch)
4.75
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Brass
Body Material
Brass
Faucet Finish
Satin Brass
Number of Handles
2
Faucet Operation
Standard
Faucet Handle Type
Lever
Handle Material
Porcelain
Mounting Hole Center to Center
8"
Material
Brass
Pullout Spray
false
Drain Included
No
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Pulldown Spray
false
Item Weight (lbs)
7.95
Handle Style
Lever
CEC Certified
false
Theme
Traditional
Faucet Centers
8-1/16
UPC/CUPC Certified
false
Handshower Included
No
Faucet Holes
3
Showerhead Included
No
DOE Certified
false
Low Lead Compliant
false
Hose Included
false
Collection
Bel-Air
Sidespray
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Handles Included
true

Description

KS7027BPL 2-Handle Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.