Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS7027GL

  • Zoro # G0861797


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7027GL
Zoro #
G0861797
UPC #
663370528477
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Length (Inch)
13
Item Width (Inch)
10.44
Item Height (Inch)
4.75

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Brass
Handle Material
Metal
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Lever
Faucet Finish
Satin Brass
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Material
Brass
DOE Certified
false
Prop 65 Label
true
UPC/CUPC Certified
false
Handle Style
Lever
Sidespray
false
Faucet Centers
8-1/16
Theme
Traditional
Handles Included
true
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Spout Flow Rate (GPM)
7
Hose Included
false
Item Weight (lbs)
7.95
Handshower Flow Rate (GPM)
0
CEC Certified
false
Showerhead Included
No
Collection
Georgian
Drain Included
No
Low Lead Compliant
false
Pullout Spray
false
Pulldown Spray
false

Description

KS7027GL 2-Handle Wall Mount Roman Tub F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.