Shop KINGSTON BRASS

Roman Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS7027TAL
  • Zoro # G0861763

product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7027TAL
Zoro #
G0861763
UPC #
663370528507
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Satin Brass
Mounting Hole Center to Center
8"
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Finish
Brushed Brass
Material
Brass
Hose Included
false
Pullout Spray
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Handles Included
true
Theme
Traditional
Prop 65 Label
true
Handshower Included
No
DOE Certified
false
Item Weight (lbs)
7.95
Showerhead Included
No
Handle Style
Lever
Sidespray
false
UPC/CUPC Certified
false
Collection
Tudor
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Pulldown Spray
false
Drain Included
No
Faucet Centers
8-1/16

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Height (Inch)
4.75
Item Length (Inch)
13

Description

KS7027TAL 2-Handle Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.