Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KB288

  • Zoro # G0848506


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Round Handle
Features
Duraseal Washerless Cartridge, Dual Round Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB288
Zoro #
G0848506
UPC #
663370013409
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-3/4"
Item Height (Inch)
4.63
Item Length (Inch)
8.5
Item Width (Inch)
8
Max Deck Thickness
1

Details

Includes
Round Handle
Item
Roman Tub Faucet
Features
Duraseal Washerless Cartridge, Dual Round Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
1/2" IPS
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 24"
Faucet Handle Type
Round
Number of Handles
2
Faucet Operation
Standard
Handle Material
Acrylic
Body Material
Brass/Zinc Alloy
Finish
Brushed Nickel
Material
Brass;Zinc Alloy
Theme
Traditional
DOE Certified
false
Drain Included
No
CEC Certified
false
Faucet Centers
8 to 24
Prop 65 Label
true
Faucet Holes
3
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Pullout Spray
false
Showerhead Included
No
Low Lead Compliant
false
Handle Style
Knob
Sidespray
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
Hose Included
false
Handles Included
true
Item Weight (lbs)
6.82

Description

KB288 Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.