Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KB368

  • Zoro # G0849355


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Features
1/4" Turn Washerless Cartridge, Dual Lever Handles Meet ADA Guidelines
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB368
Zoro #
G0849355
UPC #
663370058882
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
7-1/2"
Depth
4.94"
Item Width (Inch)
7.5
Item Height (Inch)
4.94
Max Deck Thickness
1
Item Length (Inch)
8

Details

Item
Roman Tub Faucet
Features
1/4" Turn Washerless Cartridge, Dual Lever Handles Meet ADA Guidelines
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
1/2"-14 NPSM, 1-1/4"-20 UN, 15/16"-14 UNS
Finish
Brushed Nickel
Material
Brass
Number of Handles
2
Handle Material
Metal
Sidespray
false
Faucet Centers
8 to 24
Collection
Magellan
Pullout Spray
false
DOE Certified
false
Handshower Included
No
Handshower Flow Rate (GPM)
0
Drain Included
No
Handle Style
Lever
Low Lead Compliant
false
Handles Included
true
UPC/CUPC Certified
true
Showerhead Included
No
Hose Included
false
Theme
Traditional
CEC Certified
false
Pulldown Spray
false
Faucet Holes
3
Item Weight (lbs)
6.82
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7

Description

KB368 Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.