Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KB8368NFL

  • Zoro # G0851209


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Features
Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8368NFL
Zoro #
G0851209
UPC #
663370133459
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-15/16"
Width
Spout Width: 2-1/2"
Depth
Spout Depth: 7-1/2"
Item Height (Inch)
2.5
Item Length (Inch)
7.75
Item Width (Inch)
4.5

Details

Item
Roman Tub Faucet
Features
Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
1/2"-14 NPSM
Standards
CUPC Certified
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
2
Handle Material
Metal
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 24"
Finish
Brushed Nickel
Material
Brass
Faucet Centers
8 to 24
Handshower Included
No
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Hose Included
false
Collection
NuWave French
Theme
Traditional
Handles Included
true
Pullout Spray
false
CEC Certified
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Sidespray
false
Faucet Holes
3
Low Lead Compliant
false
Showerhead Included
No
Prop 65 Label
true
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
6.78
Drain Included
No

Description

KB8368NFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.