Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS1348AL

  • Zoro # G0853948


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Faucet Operation
Standard
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1348AL
Zoro #
G0853948
UPC #
663370005824
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Depth
Valve: 3-7/8"
Width
Spout: 2-1/8", Valve: 2"
Item Height (Inch)
9
Item Length (Inch)
14.25
Item Width (Inch)
8.56

Details

Finish
Brushed Nickel
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Faucet Operation
Standard
Number of Handles
2
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Handle Material
Metal
Faucet Finish
Brushed Nickel
Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Connection
3/4" IPS, 1-1/4"-18 IPS
Material
Brass
Handles Included
true
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Theme
Traditional
Handle Style
Lever
Prop 65 Label
true
DOE Certified
false
Item Weight (lbs)
7.72
Faucet Centers
8 to 36
Collection
Heritage
Handshower Included
No
Showerhead Included
No
Drain Included
No
Hose Included
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Pullout Spray
false
CEC Certified
false
Sidespray
false

Description

KS1348AL Roman Tub Filler,w/Al Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.