Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS1348BPL

  • Zoro # G0853957


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1348BPL
Zoro #
G0853957
UPC #
663370435348
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Length (Inch)
11.13
Item Height (Inch)
9
Max Deck Thickness
1.25
Item Width (Inch)
8.56

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS, 1-1/4"-18 IPS
Mounting Hole Center to Center
8"
Body Material
Brass
Faucet Operation
Standard
Number of Handles
2
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Material
Brass
Sidespray
false
Spout Flow Rate (GPM)
7
Drain Included
No
Faucet Centers
8
Item Weight (lbs)
6.03
Collection
Bel-Air
Handshower Included
No
Prop 65 Label
true
Pullout Spray
false
Handle Style
Lever
Faucet Holes
3
Low Lead Compliant
false
CEC Certified
false
Hose Included
false
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Handles Included
true
Theme
Traditional
Showerhead Included
No

Description

KS1348BPL Roman Tub Filler,w/Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.