Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS1348GL

  • Zoro # G0854036


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1348GL
Zoro #
G0854036
UPC #
663370072062
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Item Height (Inch)
9
Item Width (Inch)
8.56
Item Length (Inch)
14

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Standards
CUPC Certified
Material
Brass
Number of Handles
2
Handle Material
Metal
Prop 65 Label
true
CEC Certified
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
Sidespray
false
Showerhead Included
No
Hose Included
false
DOE Certified
false
Low Lead Compliant
false
Item Weight (lbs)
6.87
Showerhead Flow Rate (GPM)
0
Collection
Georgian
Theme
Traditional
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
UPC/CUPC Certified
true
Handles Included
true
Drain Included
No
Faucet Centers
8 to 36
Handle Style
Lever

Description

KS1348GL Roman Tub Filler,w/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.