Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS1348NL

  • Zoro # G0854097


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Height
9"
Faucet Handle Type
Lever
Number of Holes
3
Faucet Finish
Brushed Nickel
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1348NL
Zoro #
G0854097
UPC #
663370071959
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Depth
Valve: 3-7/8"
Width
Spout: 2-1/8", Valve: 2"
Item Height (Inch)
9
Item Width (Inch)
8.56
Item Length (Inch)
14

Details

Finish
Brushed Nickel
Faucet Handle Type
Lever
Number of Holes
3
Faucet Finish
Brushed Nickel
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate
7.0 gpm
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
ADA Compliant
true
Faucet Operation
Standard
Body Material
Brass
Features
Drip Free Ceramic Disc Cartridge
Connection
3/4" IPS, 1-1/4"-18 IPS
Standards
CUPC Certified
Material
Brass
Prop 65 Label
true
Item Weight (lbs)
6.87
CEC Certified
false
Drain Included
No
Theme
Traditional
Collection
Naples
Faucet Centers
8 to 36
Low Lead Compliant
false
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handles Included
true
Handshower Included
No
Showerhead Included
No
UPC/CUPC Certified
true
DOE Certified
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
Hose Included
false
Sidespray
false

Description

KS1348NL Roman Tub Filler,w/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.