Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS1348PL

  • Zoro # G0854228


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1348PL
Zoro #
G0854228
UPC #
663370116841
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Height (Inch)
9
Item Width (Inch)
8.56
Item Length (Inch)
14.25

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS, 1-1/4"-18 IPS
Handle Material
Porcelain
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
2
Finish
Brushed Nickel
Material
Brass
Handle Style
Lever
Drain Included
No
CEC Certified
false
Item Weight (lbs)
7.72
Handshower Included
No
Showerhead Included
No
Faucet Centers
8 to 36
Low Lead Compliant
false
Hose Included
false
Collection
Heritage
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Sidespray
false
Handles Included
true
Theme
Traditional
Spout Flow Rate (GPM)
7
Prop 65 Label
true
UPC/CUPC Certified
true
Faucet Holes
3
DOE Certified
false

Description

KS1348PL Roman Tub Filler,w/Porcelain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.