Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS1348TX

  • Zoro # G0854115


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Metal
Faucet Finish
Brushed Nickel
Body Material
Brass
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1348TX
Zoro #
G0854115
UPC #
663370180989
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Width (Inch)
8.56
Item Length (Inch)
11.06
Item Height (Inch)
9

Details

Finish
Brushed Nickel
Handle Material
Metal
Faucet Finish
Brushed Nickel
Body Material
Brass
Item
Roman Tub Faucet
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Flow Rate
7.0 gpm
ADA Compliant
false
Faucet Operation
Standard
Mounting Type
Deck Mount
Number of Handles
2
Connection
3/4" IPS, 1-1/4"-18 IPS
Features
Drip Free Ceramic Disc Cartridge
Standards
CUPC Certified
Material
Brass
Theme
Traditional
Collection
French Country
Item Weight (lbs)
6.46
Faucet Holes
3
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Handle Style
Cross
UPC/CUPC Certified
true
Pullout Spray
false
DOE Certified
false
Sidespray
false
Drain Included
No
Spout Flow Rate (GPM)
7
Showerhead Included
No
Prop 65 Label
true
Faucet Centers
8 to 36
Handshower Included
No
Low Lead Compliant
false
Handles Included
true
Hose Included
false
Handshower Flow Rate (GPM)
0

Description

KS1348TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.