Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2348AL

  • Zoro # G0854578


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2348AL
Zoro #
G0854578
UPC #
663370021374
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 3-1/16"
Depth
8-1/4"
Item Width (Inch)
8.25
Item Height (Inch)
2.5
Item Length (Inch)
11.88

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Body Material
Brass
Faucet Finish
Brushed Nickel
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Material
Brass
Handle Style
Lever
Hose Included
false
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Showerhead Included
No
CEC Certified
false
Collection
Roman
Item Weight (lbs)
8.43
Sidespray
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Handles Included
true
Faucet Centers
8 to 36
Theme
Traditional
DOE Certified
false
Handshower Included
No
Faucet Holes
3
Drain Included
No
Prop 65 Label
true

Description

KS2348AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.