Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2348DFL

  • Zoro # G0854614


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2348DFL
Zoro #
G0854614
UPC #
663370133923
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 3-5/8"
Depth
8-1/4"
Item Length (Inch)
11.88
Item Height (Inch)
2.5
Item Width (Inch)
8.25

Details

Item
Roman Tub Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Brushed Nickel
Material
Brass
Item Weight (lbs)
8.43
Handshower Included
No
Collection
NuFrench
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Sidespray
false
Theme
Traditional
Handles Included
true
CEC Certified
false
Showerhead Included
No
Prop 65 Label
true
Hose Included
false
Faucet Centers
8 to 36
Handle Style
Lever
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Pullout Spray
false
DOE Certified
false
Drain Included
No
UPC/CUPC Certified
true

Description

KS2348DFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.