Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2348KX

  • Zoro # G0854517


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
11-7/8"
Mounting Type
Deck Mount
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2348KX
Zoro #
G0854517
UPC #
663370021398
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 3-1/8"
Depth
8-1/4"
Item Height (Inch)
2.5
Item Length (Inch)
11.88
Item Width (Inch)
8.25

Details

Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Number of Holes
3
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Brushed Nickel
Handle Material
Metal
Faucet Operation
Standard
Body Material
Brass
Flow Rate
7.0 gpm
Faucet Handle Type
Cross
ADA Compliant
false
Features
Ergonomic Dual Cross Handles
Connection
3/4" IPS
Standards
CUPC Certified
Material
Brass
Hose Included
false
CEC Certified
false
Handshower Included
No
Sidespray
false
UPC/CUPC Certified
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
DOE Certified
false
Faucet Centers
8 to 36
Collection
Roman
Item Weight (lbs)
8.43
Faucet Holes
3
Prop 65 Label
true
Handles Included
true
Theme
Traditional
Drain Included
No
Handshower Flow Rate (GPM)
0
Handle Style
Cross
Low Lead Compliant
false
Showerhead Included
No
Showerhead Flow Rate (GPM)
0

Description

KS2348KX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.