Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2348PL

  • Zoro # G0854623


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.0 gpm
Number of Holes
3
Handle Material
Porcelain
ADA Compliant
true
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2348PL
Zoro #
G0854623
UPC #
663370021381
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 2-7/8"
Depth
8-1/4"
Item Height (Inch)
2.5
Item Length (Inch)
11.88
Item Width (Inch)
8.25

Details

Finish
Brushed Nickel
Flow Rate
7.0 gpm
Number of Holes
3
Handle Material
Porcelain
ADA Compliant
true
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Faucet Holes
3
Prop 65 Label
true
Faucet Centers
8 to 36
Handles Included
true
Low Lead Compliant
false
Drain Included
No
Spout Flow Rate (GPM)
7
CEC Certified
false
DOE Certified
false
Showerhead Included
No
Item Weight (lbs)
8.43
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Collection
Roman
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Hose Included
false
Sidespray
false
Handshower Included
No
Handle Style
Lever
Pullout Spray
false

Description

KS2348PL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.