Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2348PX

  • Zoro # G0854508


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Faucet Handle Type
Cross
Faucet Operation
Standard
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2348PX
Zoro #
G0854508
UPC #
663370021404
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Depth
8-1/4"
Width
Lever: 2-5/8"
Item Length (Inch)
11.88
Item Height (Inch)
2.5
Item Width (Inch)
8.25

Details

Finish
Brushed Nickel
Faucet Handle Type
Cross
Faucet Operation
Standard
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Handle Material
Porcelain
Body Material
Brass
Flow Rate
7.0 gpm
Faucet Finish
Brushed Nickel
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Standards
CUPC Certified
Features
Ergonomic Dual Cross Handles
Connection
3/4" IPS
Material
Brass
Pullout Spray
false
Showerhead Included
No
Sidespray
false
Drain Included
No
DOE Certified
false
Handles Included
true
CEC Certified
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Theme
Traditional
Collection
Roman
Handshower Included
No
Prop 65 Label
true
Hose Included
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
9.56
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Faucet Holes
3
UPC/CUPC Certified
true
Handle Style
Cross

Description

KS2348PX Roman Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.