Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368

  • Zoro # G0855323


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368
Zoro #
G0855323
UPC #
663370023194
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4"
Item Length (Inch)
13.75
Item Width (Inch)
7.13
Item Height (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Standards
CUPC Certified
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
2
Finish
Brushed Nickel
Material
Brass
Theme
Traditional
Faucet Holes
3
Handshower Included
No
DOE Certified
false
Low Lead Compliant
false
Pullout Spray
false
CEC Certified
false
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Collection
Roman
Faucet Centers
8 to 36
Hose Included
false
UPC/CUPC Certified
true
Drain Included
No
Handles Included
true
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Sidespray
false
Item Weight (lbs)
9.35

Description

KS2368 Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.