Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS23685AL

  • Zoro # G0855463


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23685AL
Zoro #
G0855463
UPC #
663370050824
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3-1/8"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Standards
California Energy Commission Title 20
Faucet Finish
Brushed Nickel
Body Material
Brass
Faucet Operation
Standard
Number of Handles
3
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Finish
Brushed Nickel
Material
Brass
CEC Certified
true
Theme
Traditional
Handshower Included
Yes
Faucet Centers
8 to 36
UPC/CUPC Certified
false
Drain Included
No
Handles Included
true
Low Lead Compliant
false
Sidespray
false
Showerhead Included
No
Collection
Roman
Hose Included
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Faucet Holes
5
Pullout Spray
false
Item Weight (lbs)
8.8
DOE Certified
true
Handshower Flow Rate (GPM)
1.8

Description

KS23685AL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.