Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS23685CFL

  • Zoro # G0855479


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23685CFL
Zoro #
G0855479
UPC #
663370134296
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3-1/8"
Item Height (Inch)
8.5
Item Width (Inch)
7.19
Item Length (Inch)
6.63

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Standards
CUPC Certified
Handle Material
Metal
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Body Material
Brass
Number of Handles
3
Faucet Finish
Brushed Nickel
Finish
Brushed Nickel
Material
Brass
Sidespray
false
CEC Certified
true
Handles Included
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Prop 65 Label
true
Handshower Included
Yes
Low Lead Compliant
false
Hose Included
false
Faucet Holes
5
Theme
Traditional
Item Weight (lbs)
9.35
Showerhead Included
No
Faucet Centers
16 to 36
Spout Flow Rate (GPM)
7
Handle Style
Lever
Collection
Century
UPC/CUPC Certified
true

Description

KS23685CFL Roman Tub Filler,w/Hand Sh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.