Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS23685NL

  • Zoro # G0855576


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23685NL
Zoro #
G0855576
UPC #
663370011597
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 3"
Width
Spout: 3-3/8"
Item Length (Inch)
8.44
Item Height (Inch)
3.25
Item Width (Inch)
7.13

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Standards
California Energy Commission Title 20
Body Material
Brass
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
3
Faucet Handle Type
Lever
Material
Brass
Hose Included
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Theme
Traditional
DOE Certified
true
Faucet Holes
5
Handshower Included
Yes
Sidespray
false
Collection
Naples
UPC/CUPC Certified
false
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Showerhead Included
No
Handle Style
Lever
Low Lead Compliant
false
Drain Included
No
Handles Included
true
CEC Certified
true
Item Weight (lbs)
9.35
Pullout Spray
false

Description

KS23685NL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.