Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368AL

  • Zoro # G0855558


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Body Material
Brass
Faucet Operation
Standard
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368AL
Zoro #
G0855558
UPC #
663370027383
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Finish
Brushed Nickel
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Body Material
Brass
Faucet Operation
Standard
Mounting Type
Deck Mount
Number of Holes
3
Item
Roman Tub Faucet
ADA Compliant
true
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Number of Handles
2
Handle Material
Metal
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
CEC Certified
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
DOE Certified
false
Faucet Centers
8 to 36
Theme
Traditional
Collection
Naples
Handles Included
true
Pullout Spray
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
8.9
Handle Style
Lever
Showerhead Included
No
Faucet Holes
3
Spout Flow Rate (GPM)
7
Handshower Included
No
Hose Included
false
Drain Included
No
UPC/CUPC Certified
true

Description

KS2368AL Roman Tub Filler Metal Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.