Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368BX

  • Zoro # G0855664


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Mounting Type
Deck Mount
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368BX
Zoro #
G0855664
UPC #
663370073045
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-11/16"
Width
Spout: 3-1/4", Lever: 2-7/8"
Depth
Lever: 2-7/8"
Item Height (Inch)
3.25
Item Length (Inch)
8.44
Item Width (Inch)
7.13

Details

Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Handle Material
Metal
Number of Handles
2
Faucet Handle Type
Cross
Flow Rate
7.0 gpm
ADA Compliant
false
Number of Holes
3
Body Material
Brass
Standards
CUPC Certified
Connection
3/4" IPS
Features
Ergonomic Dual Cross Handles
Material
Brass
Drain Included
No
Sidespray
false
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Handshower Included
No
Item Weight (lbs)
8.9
Theme
Traditional
DOE Certified
false
Spout Flow Rate (GPM)
7
Showerhead Included
No
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Handles Included
true
Hose Included
false
Low Lead Compliant
false
CEC Certified
false
Pullout Spray
false
Handle Style
Cross
UPC/CUPC Certified
true
Collection
Roman
Faucet Centers
8 to 36

Description

KS2368BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.