Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368CML

  • Zoro # G0855768


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368CML
Zoro #
G0855768
UPC #
663370110696
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Height (Inch)
3.25
Item Length (Inch)
8.44
Item Width (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Standards
CUPC Certified
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Material
Brass
Sidespray
false
Showerhead Included
No
Drain Included
No
Showerhead Flow Rate (GPM)
0
Collection
Manhattan
CEC Certified
false
Prop 65 Label
true
Handshower Included
No
DOE Certified
false
Handles Included
true
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Theme
Traditional
Hose Included
false
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Item Weight (lbs)
8.9
Faucet Holes
3

Description

KS2368CML Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.