Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368EX
  • Zoro # G0855698
product price: 
$
381.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Number of Handles
2
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2368EX
Zoro #
G0855698
UPC #
663370028434
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-7/8"
Depth
Lever: 3-1/8"
Width
Spout: 3-1/4", Lever: 3-1/8"
Item Length (Inch)
8.44
Item Width (Inch)
7.13
Item Height (Inch)
3.25

Details

Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Item
Roman Tub Faucet
Number of Handles
2
Number of Holes
3
Flow Rate
7.0 gpm
ADA Compliant
false
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Handle Material
Metal
Body Material
Brass
Features
Ergonomic Dual Cross Handles
Finish
Brushed Nickel
Connection
3/4" IPS
Material
Brass
Prop 65 Label
true
DOE Certified
false
Showerhead Included
No
Hose Included
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Item Weight (lbs)
8.9
Theme
Traditional
UPC/CUPC Certified
true
Sidespray
false
CEC Certified
false
Faucet Holes
3
Handle Style
Cross
Collection
Roman
Spout Flow Rate (GPM)
7
Drain Included
No
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
Pullout Spray
false

Description

KS2368EX Roman Tub Filler,w/10 In. Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews