Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368FL

  • Zoro # G0855646


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2368FL
Zoro #
G0855646
UPC #
663370073076
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Faucet Finish
Brushed Nickel
Handle Material
Metal
Material
Brass
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
Handle Style
Lever
Sidespray
false
CEC Certified
false
Pullout Spray
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
Item Weight (lbs)
8.9
Handles Included
true
DOE Certified
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Theme
Traditional
Low Lead Compliant
false
Collection
Roman
Hose Included
false
UPC/CUPC Certified
true
Handshower Included
No
Showerhead Included
No

Description

KS2368FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.