Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368ML

  • Zoro # G0855655


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368ML
Zoro #
G0855655
UPC #
663370011214
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-15/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Number of Handles
2
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Material
Brass
Pullout Spray
false
Drain Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
CEC Certified
false
Handshower Included
No
UPC/CUPC Certified
true
Sidespray
false
Theme
Traditional
Collection
Milano
Showerhead Included
No
Prop 65 Label
true
Handle Style
Lever
Spout Flow Rate (GPM)
7
Handles Included
true
Faucet Centers
8 to 36
Hose Included
false
Item Weight (lbs)
9.35
Faucet Holes
3
DOE Certified
false
Showerhead Flow Rate (GPM)
0

Description

KS2368ML Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.