Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368NL

  • Zoro # G0855619


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Brushed Nickel
ADA Compliant
true
Body Material
Brass
Faucet Operation
Standard
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368NL
Zoro #
G0855619
UPC #
663370011986
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
ADA Compliant
true
Body Material
Brass
Faucet Operation
Standard
Item
Roman Tub Faucet
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Handle Material
Metal
Mounting Type
Deck Mount
Number of Handles
2
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Standards
CUPC Certified
Material
Brass
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Hose Included
false
Prop 65 Label
true
Collection
Naples
Faucet Centers
8 to 36
Pullout Spray
false
Handles Included
true
Faucet Holes
3
DOE Certified
false
Handle Style
Lever
Sidespray
false
Theme
Traditional
Item Weight (lbs)
9.35
Showerhead Included
No
Drain Included
No
CEC Certified
false
Handshower Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0

Description

KS2368NL Roman Tub Filler,w/Metal Lev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.