Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368PL

  • Zoro # G0855594


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368PL
Zoro #
G0855594
UPC #
663370121166
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4", Lever: 2-3/8"
Item Height (Inch)
3.25
Item Width (Inch)
7.13
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
Faucet Holes
3
DOE Certified
false
Theme
Traditional
Handle Style
Lever
Handles Included
true
Low Lead Compliant
false
Showerhead Included
No
Faucet Centers
8 to 36
Sidespray
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Drain Included
No
Spout Flow Rate (GPM)
7
Handshower Included
No
Hose Included
false
Collection
Naples
Pullout Spray
false
Item Weight (lbs)
8.9
CEC Certified
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true

Description

KS2368PL Roman Tub Filler Porcelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.