Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368PX

  • Zoro # G0855603


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368PX
Zoro #
G0855603
UPC #
663370121173
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.44"
Width
Spout: 3-1/4", Lever: 3"
Depth
Lever: 3"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4" IPS
Faucet Operation
Standard
Number of Handles
2
Faucet Finish
Brushed Nickel
Handle Material
Porcelain
Body Material
Brass
Faucet Handle Type
Cross
Mounting Hole Center to Center
8" to 36"
Material
Brass
Faucet Centers
8 to 36
Collection
Naples
Showerhead Included
No
UPC/CUPC Certified
true
Theme
Traditional
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Handle Style
Cross
Hose Included
false
Drain Included
No
Spout Flow Rate (GPM)
7
Sidespray
false
Prop 65 Label
true
Faucet Holes
3
Low Lead Compliant
false
CEC Certified
false
Handles Included
true
DOE Certified
false
Item Weight (lbs)
8.9

Description

KS2368PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.