Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kingston Brass Roman Tub Faucet, Brushed Nickel, Deck Mount KS2368QLL

Roman Tub Faucet, Brushed Nickel, Deck Mount (Discontinued)

  • Mfr # KS2368QLL
  • Zoro # G0855689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368QLL
Zoro #
G0855689
UPC #
663370107542
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Faucet Handle Type
Lever
Number of Handles
2
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Handle Material
Metal
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Finish
Brushed Nickel
Material
Brass
Collection
Executive
UPC/CUPC Certified
true
Showerhead Included
No
Pullout Spray
false
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Sidespray
false
Handles Included
true
Item Weight (lbs)
8.9
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Drain Included
No
Low Lead Compliant
false
Theme
Traditional
DOE Certified
false
Faucet Centers
16
CEC Certified
false
Handle Style
Lever
Handshower Flow Rate (GPM)
0

Description

KS2368QLL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.