Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368TL

  • Zoro # G0855804


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368TL
Zoro #
G0855804
UPC #
663370073113
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4"
Item Length (Inch)
8.44
Item Width (Inch)
7.13
Item Height (Inch)
3.25

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Standards
CUPC Certified
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Material
Brass
Drain Included
No
Faucet Centers
8 to 36
Collection
Roman
Theme
Traditional
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Item Weight (lbs)
8.9
Prop 65 Label
true
Handle Style
Lever
Handshower Included
No
CEC Certified
false
Handles Included
true
DOE Certified
false
UPC/CUPC Certified
true
Low Lead Compliant
false
Showerhead Included
No
Hose Included
false
Sidespray
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0

Description

KS2368TL Roman Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.