Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368ZL

  • Zoro # G0855743


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Flow Rate
7.0 gpm
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2368ZL
Zoro #
G0855743
UPC #
663370073199
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 4-3/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Height (Inch)
7.13
Item Length (Inch)
8.44

Details

Finish
Brushed Nickel
ADA Compliant
true
Flow Rate
7.0 gpm
Faucet Finish
Brushed Nickel
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Mounting Type
Deck Mount
Faucet Operation
Standard
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Lever
Standards
Meet or Exceed ASME A118.12.1, CUPC Certified
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Material
Brass
Low Lead Compliant
false
Prop 65 Label
true
Collection
Silver Sage
Hose Included
false
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Item Weight (lbs)
8.9
Faucet Holes
3
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Drain Included
No
CEC Certified
false
Faucet Centers
8 to 36
Handshower Included
No
Handle Style
Lever
DOE Certified
false
Handles Included
true
Pullout Spray
false
Sidespray
false
Theme
Traditional

Description

KS2368ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.