Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368ZX

  • Zoro # G0855829


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368ZX
Zoro #
G0855829
UPC #
663370284526
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4", Lever: 3-1/8"
Depth
Lever: 3-1/8"
Item Length (Inch)
8.44
Item Height (Inch)
3.25
Item Width (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4" IPS
Handle Material
Metal
Faucet Finish
Brushed Nickel
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Material
Brass
Faucet Centers
8 to 36
Theme
Traditional
Handshower Included
No
Spout Flow Rate (GPM)
7
Prop 65 Label
true
UPC/CUPC Certified
true
Handle Style
Cross
DOE Certified
false
Low Lead Compliant
false
Item Weight (lbs)
8.9
Drain Included
No
Pullout Spray
false
Faucet Holes
3
Handles Included
true
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Sidespray
false
Collection
Millennium
Hose Included
false
Handshower Flow Rate (GPM)
0
CEC Certified
false

Description

KS2368ZX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.