Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS33385NL

  • Zoro # G0857283


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
ADA Compliant
true
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33385NL
Zoro #
G0857283
UPC #
663370050947
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 2-13/16"
Width
Spout: 3-7/16"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
4.5

Details

Finish
Brushed Nickel
Body Material
Brass
ADA Compliant
true
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Number of Holes
5
Mounting Type
Deck Mount
Faucet Operation
Standard
Handle Material
Metal
Item
Roman Tub Faucet
Number of Handles
2
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Standards
California Energy Commission Title 20
Features
Drip-Free Ceramic Cartridge; 16" To 36" Spread; (2) Lever Style Handles
Connection
1-1/4"-18 IPS, 3/4" IPS
Includes
Hand Shower
Material
Brass
Handle Style
Lever
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Theme
Traditional
DOE Certified
true
Sidespray
false
Collection
Roman
Pullout Spray
false
CEC Certified
true
Hose Included
false
Faucet Holes
5
Faucet Centers
8 to 36
UPC/CUPC Certified
false
Drain Included
No
Low Lead Compliant
false
Item Weight (lbs)
9.37
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Handles Included
true

Description

KS33385NL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.