Shop KINGSTON BRASS

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3338AX
  • Zoro # G0857299

product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Holes
3
Faucet Operation
Standard
Number of Handles
2
Height
Spout: 4-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3338AX
Zoro #
G0857299
UPC #
663370011788
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
Number of Holes
3
Faucet Operation
Standard
Number of Handles
2
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Body Material
Brass
Handle Material
Metal
Flow Rate
7.0 gpm
Faucet Finish
Brushed Nickel
ADA Compliant
false
Features
Drip-Free Ceramic Disc Cartridge; 8-36" Deck-Mount Installation; Spout Reach: 8-1/2"; Premier Finish Resists Tarnishing And Corrosion; (2) Cross Style Handles
Connection
3/4" IPS Inlet
Finish
Brushed Nickel
Material
Brass
DOE Certified
false
Item Weight (lbs)
9.37
Drain Included
No
Theme
Traditional
Handles Included
true
Pullout Spray
false
Handle Style
Cross
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
CEC Certified
false
UPC/CUPC Certified
true
Prop 65 Label
true
Handshower Included
No
Sidespray
false
Hose Included
false
Faucet Centers
8 to 36
Faucet Holes
3
Showerhead Included
No
Collection
Heritage

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 3-1/4"
Width
Spout: 3-1/2", Handle: 3-1/4"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
4.5

Description

KS3338AX Roman Tub Filler Metal Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.