Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3338BX

  • Zoro # G0857326


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow Rate
7.0 gpm
Connection
3/4" IPS
Depth
8-1/2"
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3338BX
Zoro #
G0857326
UPC #
663370072642
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8-1/2"
Item Height (Inch)
3.5
Item Width (Inch)
4.5
Item Length (Inch)
8.5

Details

Finish
Brushed Nickel
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Connection
3/4" IPS
ADA Compliant
false
Features
Drip Free Ceramic Disc Cartridge, Dual Cross Handles For Easy Rotation, Corrosion Resistant Finish
Number of Holes
3
Material
Brass
Handle Material
Metal
Number of Handles
2
Mounting Type
Deck Mount
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
Showerhead Included
No
Handle Style
Cross
DOE Certified
false
Faucet Centers
8 to 36
Theme
Traditional
UPC/CUPC Certified
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Drain Included
No
Faucet Holes
3
Sidespray
false
Prop 65 Label
true
Low Lead Compliant
false
Handshower Included
No
CEC Certified
false
Hose Included
false
Handshower Flow Rate (GPM)
0
Collection
Vintage
Handles Included
true

Description

KS3338BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.