Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3338FL

  • Zoro # G0857274


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3338FL
Zoro #
G0857274
UPC #
663370068485
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Height (Inch)
3.5
Item Width (Inch)
4.5
Item Length (Inch)
8.5

Details

Finish
Brushed Nickel
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Flow Rate
7.0 gpm
Item
Roman Tub Faucet
Faucet Handle Type
Lever
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Faucet Finish
Brushed Nickel
Number of Holes
3
Faucet Operation
Standard
Features
Drip-Free Ceramic Disc Cartridge; 8-1/2" Spout Reach; Corrosion-Resistant Finish; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
DOE Certified
false
Collection
Royale
Drain Included
No
Faucet Holes
3
Spout Flow Rate (GPM)
7
Handle Style
Lever
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Sidespray
false
Showerhead Included
No
Item Weight (lbs)
9.37
Low Lead Compliant
false
Prop 65 Label
true
Handshower Included
No
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Theme
Traditional
CEC Certified
false
Handles Included
true
Hose Included
false
Pullout Spray
false

Description

KS3338FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.