Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3338GL

  • Zoro # G0857448


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Body Material
Brass
Mounting Type
Deck Mount
Faucet Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3338GL
Zoro #
G0857448
UPC #
663370072727
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
4.5

Details

Finish
Brushed Nickel
Body Material
Brass
Mounting Type
Deck Mount
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Finish
Brushed Nickel
ADA Compliant
true
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Number of Handles
2
Flow Rate
7.0 gpm
Number of Holes
3
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles; Corrosion-Resistant Finish
Connection
3/4" IPS Inlet
Material
Brass
Spout Flow Rate (GPM)
7
Pullout Spray
false
Low Lead Compliant
false
UPC/CUPC Certified
true
CEC Certified
false
Hose Included
false
Item Weight (lbs)
9.37
Faucet Centers
8 to 36
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Collection
Georgian
Drain Included
No
Faucet Holes
3
Handshower Included
No
Sidespray
false
Theme
Traditional
DOE Certified
false
Handle Style
Lever
Handles Included
true
Showerhead Flow Rate (GPM)
0
Showerhead Included
No

Description

KS3338GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.