Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3338TAL

  • Zoro # G0857475


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3338TAL
Zoro #
G0857475
UPC #
663370278242
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Finish
Brushed Nickel
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Body Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Faucet Operation
Standard
ADA Compliant
true
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; 8-1/2" Spout Reach; Deck Mount 8" To 36" Widespread 3-Hole Installation; Without Hand Shower; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Handles Included
true
CEC Certified
false
Handle Style
Lever
Showerhead Included
No
Pullout Spray
false
Low Lead Compliant
false
Item Weight (lbs)
9.37
Prop 65 Label
true
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Sidespray
false
Handshower Flow Rate (GPM)
0
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Collection
Tudor
Drain Included
No
Hose Included
false
Theme
Traditional
Handshower Included
No
Faucet Holes
3

Description

KS3338TAL Roman Tub Filler,w/Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.