Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS33585AL

  • Zoro # G0857938


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33585AL
Zoro #
G0857938
UPC #
663370051067
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-3/8"
Depth
Lever: 2-7/8"
Item Length (Inch)
16
Item Width (Inch)
10
Item Height (Inch)
3.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Finish
Brushed Nickel
Handle Material
Metal
Number of Handles
3
Material
Brass
Handles Included
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Faucet Holes
5
Showerhead Included
No
CEC Certified
true
Hose Included
false
UPC/CUPC Certified
false
Handshower Included
Yes
Theme
Traditional
Drain Included
No
Pullout Spray
false
DOE Certified
true
Item Weight (lbs)
9.37
Low Lead Compliant
false
Sidespray
false

Description

KS33585AL Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.