Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS33585PX

  • Zoro # G0858069


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Body Material
Brass
Number of Handles
3
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33585PX
Zoro #
G0858069
UPC #
663370051142
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-3/8", Hand Shower: 8"
Width
Spout: 3-1/2", Handle: 3"
Depth
Handle: 3"
Item Width (Inch)
10
Item Length (Inch)
16
Item Height (Inch)
3.5

Details

Finish
Brushed Nickel
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Body Material
Brass
Number of Handles
3
Flow Rate
7.0 gpm
ADA Compliant
false
Faucet Handle Type
Cross
Number of Holes
5
Handle Material
Porcelain
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Connection
3/4" IPS
Features
Drip Free Ceramic Cartridge; 16" To 36" Spread; (3) Cross Style Handles
Includes
Hand Shower
Standards
California Energy Commission Title 20
Material
Brass
Faucet Holes
5
Hose Included
false
UPC/CUPC Certified
false
Showerhead Included
No
Item Weight (lbs)
9.37
Theme
Traditional
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Handle Style
Cross
Faucet Centers
8 to 36
DOE Certified
true
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Collection
Roman
Drain Included
No
Handshower Included
Yes
Sidespray
false
Low Lead Compliant
false
Handles Included
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0

Description

KS33585PX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.